Buy more than* S$200* and get FREE SHIPPING

  • Pipe Protection Tapes No.303STC

Pipe Protection Tapes No.303STC J7083

4.00 (2)
Item.#
06589073
Mfr.#
J7083
Package Qty.
1Roll
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Thickness (mm)
0.15
Base Material
Vinyl chloride
Weight (g)
160
TRUSCO Part Number
362-1359
Tape Length (m)
18
Tape Width (mm)
50
Color
Ivory
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Refrigerant piping protection
3
From Japan
On 2017-06-30 10:29:27
I thought that it would be easier to use if there was stickiness per soft sticky or interval.
This review is about item#6589073.
As reinforcement of antifreezing tube in outdoor exposed part of water pipe
5
From Japan
On 2017-02-10 16:55:17
After receipt, I have not used it yet, but I think that it seems to be easy to use as far as the goods are seen.
This review is about item#6589073.