Buy more than* S$200* and get FREE SHIPPING

  • Building Cloth Tape KZ-31

Building Cloth Tape KZ-31 J2120

Item.#
06589125
Mfr.#
J2120
Package Qty.
1Roll
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Adhesive Power (N/10mm)
31.4
Tape Thickness (mm)
0.29
Base Material
Sufumosu + PE
Weight (g)
435
TRUSCO Part Number
391-4623
Adhesive
Rubber-based
Tape Length (m)
25
Tape Width (mm)
50
Color
Ocher
Purpose
Riser opening hole close. Covering drainage trour. To fix curing for plywood to cover the closing.