Buy more than* S$200* and get FREE SHIPPING

  • Building Cloth Tape KZ-31

Building Cloth Tape KZ-31 J2130

Item.#
06589134
Mfr.#
J2130
Package Qty.
1Roll
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Power (N/10mm)
31.4
Tape Thickness (mm)
0.29
Base Material
Sufumosu + PE
Weight (g)
652
TRUSCO Part Number
391-4631
Adhesive
Rubber-based
Tape Length (m)
25
Tape Width (mm)
75
Color
Cardboard