The reviews are automatic translation.
When painting work
From Japan
On 2017-07-18 14:39:06
With this, your hands will not get dirty at all.
I use it inside the gloves.
I use it in a glove hand when waterproof, sealing, painting. The thickness is just too thin without too thin.
Lining work
From Japan
On 2015-11-29 16:02:59
Thickness Usage Sensitivity Everything is more satisfying than the ones requested by mass retailers in price
Cleaning etc.
From Japan
On 2015-11-18 16:31:38
It is thick and easy to break, so it can be used with confidence. It's cheap but it's thin and easy to break, so we use it separately.
Used at the time of water work at home
From Japan
On 2015-10-09 12:12:32
When doing water work while putting medicine in hand, I purchased this easy poly glove because it is convenient.
Used in solvent handling
From Japan
On 2013-06-11 06:50:37
Since I am doing painting work, I use it by overlaying it on a silicon glove Inexpensive and durable It is handy as disposable
Oil change · cleaning · cooking
From Japan
On 2012-11-10 01:55:02
Purchase some thickness to use for various things. The surface is subjected to concavo-convex processing, and it becomes a slip prevention.
Fats and oils · caulk handling
From Japan
On 2012-08-31 22:33:48
Heavy duty thicker than I expected, hard to slip and easy to use. This is recommended.
Daily housekeeping
From Japan
On 2011-04-04 00:10:48
Price suitable
When handling ink at printing site
From Japan
On 2009-04-29 17:34:29
Better quality and lower price than those used conventionally. I will repeat.
Dirt treatment
From Japan
On 2008-12-31 23:58:30
I will come in handy when I walk a pet.