Buy more than* S$200* and get FREE SHIPPING

  • Singer Tight Hand Boxed, Inner Embossing

Singer Tight Hand Boxed, Inner Embossing With 100 sheets

3.71 (21)
Item.#
06589265
Mfr.#
With 100 sheets
Package Qty.
1Box(100Sheet)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Food processing
Thickness (mm)
0.12
Around Palms (cm)
27
Size
M
Overall Length (cm)
28
Material
Polyethylene
Middle Finger Length (cm)
8.5
Color
Blue
Customer Reviews
5 star 8
4 star 6
3 star 3
2 star 1
1 star 3
Review Rating: 3.71
21 Customer Reviews
The reviews are automatic translation.
FRP coating
5
From Japan
On 2017-12-06 13:20:34
It is solid and recommended. Attach it to your bare hands and play gloves from above. Then the thing held in your hand will not slip, organic solvent can be prevented and it is the best. It is also good that it is inexpensive.
This review is about item#6589283.
Frp work
5
From Japan
On 2016-09-04 03:29:51
I am tried by various manufacturers but this manufacturer who is thick is the first time I bought it for the first time it is too small and it is rather small than the size of other manufacturers so I think that it is better to buy two sizes.
Painting work
5
From Japan
On 2016-08-25 16:27:00
Inner emboss that is thicker and firmer than other companies' products, less discomfort sticking with sweat, relatively satisfied
This review is about item#5287615.
Experiment
5
From Japan
On 2015-07-31 14:47:48
About seven years, I have purchased repeat. There is strength as it is.
This review is about item#05287615.
Cleaning work
5
From Japan
On 2015-06-01 10:11:09
It can be cheap
This review is about item#05287606.
Filling in one can
1
From Japan
On 2014-11-28 14:34:16
It is small although it is an L size. Even if M size hands are extended a little, it can not be fitted. It is as strong as I imagined.
This review is about item#06589274.
For painting work
4
From Japan
On 2014-08-01 08:39:44
I bought it for use when painting with a hobby model. Even with the same LL size, fingers are short, depending on the manufacturer, it is long. Although the width of the hand is scanty, there is also a width and it is easy to use and it will not be torn even if it is removed several times. It is strong as disposable.
This review is about item#05287624.
Used to clean up hoses after work.
3
From Japan
On 2014-06-04 13:56:24
Easy to install, easy to throw away after use.
This review is about item#06589274.
Painting and grease-up etc.
1
From Japan
On 2014-03-12 21:43:29
In the catalog of monotaro it is M size palm around 27 cm, but what has been sent is only (measurable palm width 11 cm) and it is quite small so it seems to break at the time of attaching to hands. Is it? I am in trouble that the difference between the size of the catalog and the actual size is large. In the case of mail-order sales I especially want improvement. As a protective glove, it is quite durable in terms of strength, and it is for a small number of times to replace even for a long time work (in the case of purchasing until now)
This review is about item#05287606.
Painting and toilet cleaning etc.
4
From Japan
On 2014-02-27 13:22:28
There is not much stretch, but it is quite thick and strong compared to other polyethylene gloves, so it is easy to use and hard to break even if you clot the cloth.
This review is about item#05287615.