Buy more than* S$200* and get FREE SHIPPING

  • STRAIGHT COBALT DRILLSl I type
  • STRAIGHT COBALT DRILLSl I type
  • STRAIGHT COBALT DRILLSl I type

STRAIGHT COBALT DRILLSl I type COSD 0.7

4.00 (2)
Item.#
06590771
Mfr.#
COSD 0.7
Package Qty.
1Box(10PC)
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The surface of the commodity under blade diameter 2.0 is not colored
Tolerance
h8
Blade Diameter D (phi mm)
0.7
Thinning Shape of Drills
X type thinning
Overall Length L (mm)
32
Work Material
Structural steel, carbon steel, alloy steel, prehardened steel, die steel, stainless steel, cast iron, aluminium alloys, non-ferrous metals
Point Angle (Degree)
135
Flute Length l (mm)
7.5
Geometry of Drill Flank
Circular cone
Helix Angle
Strong kinks
Material
HSSCo cobalt HSS (high speed steel)
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Create Accessory
4
From Japan
On 2017-06-21 00:14:26
Accessories made recently by my wife as a hobby came to sell using the net, demand for drill increased, I bought it.
This review is about item#06590787.
Drilling into alloy
4
From Japan
On 2013-01-24 18:46:44
Although it was obviously not easy to break compared to iron work, though I thought it was black as shown in the picture, the thing that arrived was stainless.
This review is about item#06590753.