Buy more than* S$200* and get FREE SHIPPING

  • STRAIGHT COBALT DRILLSl I type
  • STRAIGHT COBALT DRILLSl I type
  • STRAIGHT COBALT DRILLSl I type

STRAIGHT COBALT DRILLSl I type COSD 0.9

4.00 (2)
Item.#
06590796
Mfr.#
COSD 0.9
Package Qty.
1Box(10PC)
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Caution
The surface of the commodity under blade diameter 2.0 is not colored
Tolerance
h8
Flute Length l (mm)
9
Geometry of Drill Flank
Cone
Helix Angle
High helix
Work Material
Structural steel, carbon steel, alloy steel, Harden steel, die steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Point Angle (Degree)
135
Material
Cobalt HSS (high speed steel) HSSCo
Blade Diameter D (phi mm)
0.9
Thinning Shape of Drills
X-shaped thinning
Overall Length L (mm)
36
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Create Accessory
4
From Japan
On 2017-06-21 00:14:26
Accessories made recently by my wife as a hobby came to sell using the net, demand for drill increased, I bought it.
This review is about item#06590787.
Drilling into alloy
4
From Japan
On 2013-01-24 18:46:44
Although it was obviously not easy to break compared to iron work, though I thought it was black as shown in the picture, the thing that arrived was stainless.
This review is about item#06590753.