Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE

COBALT STRAIGHT DRILL Ⅰ TYPE COSD 1

3.50 (2)
Item.#
06590805
Mfr.#
COSD 1
Package Qty.
1Box(10PC)
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
The surface of the commodity under blade diameter 2.0 is not colored
Tolerance
h8
Blade Diameter D (phi mm)
1.0
Thinning Shape of Drills
X type thinning
Overall Length L (mm)
40
Work Material
Structural steel, carbon steel, alloy steel, prehardened steel, die steel, stainless steel, cast iron, aluminium alloys, non-ferrous metals
Point Angle (Degree)
135
Flute Length l (mm)
10
Geometry of Drill Flank
Circular cone
Helix Angle
Strong kinks
Material
HSSCo cobalt HSS (high speed steel)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Drilling in stainless steel screw
5
From Japan
On 2016-11-22 18:07:30
I used one from another manufacturer before purchasing this item, but the blade length has broken easily and long. As I looked it up on the Internet, I recommended this product, so when I tried it, I could not break it at all and my spaspa and holes were empty.
This review is about item#6590857.
Screw under hole
2
From Japan
On 2013-05-15 13:35:29
After purchasing 2 packs, we used about 2 pieces, but even if you are careful with chucking to the machine you will get a blur when you rotate. I think that the drill is warped. I am sorry just because there is no problem with sharpness.
This review is about item#06590805.