Buy more than* S$200* and get FREE SHIPPING

  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE

COBALT STRAIGHT DRILL Ⅰ TYPE COSD 1.4

3.50 (2)
Item.#
06590841
Mfr.#
COSD 1.4
Package Qty.
1Box(10PC)
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The surface of the commodity under blade diameter 2.0 is not colored
Tolerance
h8
Material
Cobalt HSS (high speed steel) HSSCo
Blade Diameter D (phi mm)
1.4
Thinning Shape of Drills
x-shaped thinning
Work Material
Structural steel, carbon steel, alloy steel, Purehadon steel, die steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Point Angle (Degree)
135
Overall Length L (mm)
48
Flute Length l (mm)
14.5
Geometry of Drill Flank
Cone
Helix Angle
Strength twist
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Drilling in stainless steel screw
5
From Japan
On 2016-11-22 18:07:30
I used one from another manufacturer before purchasing this item, but the blade length has broken easily and long. As I looked it up on the Internet, I recommended this product, so when I tried it, I could not break it at all and my spaspa and holes were empty.
This review is about item#6590857.
Screw under hole
2
From Japan
On 2013-05-15 13:35:29
After purchasing 2 packs, we used about 2 pieces, but even if you are careful with chucking to the machine you will get a blur when you rotate. I think that the drill is warped. I am sorry just because there is no problem with sharpness.
This review is about item#06590805.