Buy more than* S$200* and get FREE SHIPPING

  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE

COBALT STRAIGHT DRILL Ⅰ TYPE COSD 2.1

5.00 (1)
Item.#
06590911
Mfr.#
COSD 2.1
Package Qty.
1Box(10PC)
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Material
Cobalt high-speed steel HSSCo
Blade Diameter D (phi mm)
2.1
Thinning Shape of Drills
X type thinning
Overall Length L (mm)
55
Tolerance
h8
Flute Length l (mm)
20
Geometry of Drill Flank
Circular cone
Helix Angle
Strong kinks
Work Material
Structural steel, carbon steel, alloy steel, prehardened steel, die steel, stainless steel, cast iron, aluminium alloys, non-ferrous metals
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used with a drill on a stainless steel of about 1 mm.
5
From Japan
On 2012-07-26 09:38:38
It is tenacious and difficult to break. As a result of various comparisons, I settled on this product.
This review is about item#06590972.