Buy more than* S$200* and get FREE SHIPPING

  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE

COBALT STRAIGHT DRILL Ⅰ TYPE COSD 2.2

5.00 (1)
Item.#
06590927
Mfr.#
COSD 2.2
Package Qty.
1Box(10PC)
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Helix Angle
Strong kinks
Material
HSSCo cobalt HSS (high speed steel)
Blade Diameter D (phi mm)
2.2
Thinning Shape of Drills
X type thinning
Tolerance
h8
Overall Length L (mm)
58
Flute Length l (mm)
23
Geometry of Drill Flank
Circular cone
Work Material
Structural steel, carbon steel, alloy steel, prehardened steel, die steel, stainless steel, cast iron, aluminium alloys, non-ferrous metals
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used with a drill on a stainless steel of about 1 mm.
5
From Japan
On 2012-07-26 09:38:38
It is tenacious and difficult to break. As a result of various comparisons, I settled on this product.
This review is about item#06590972.