Buy more than* S$200* and get FREE SHIPPING

  • STRAIGHT COBALT DRILLSl I type
  • STRAIGHT COBALT DRILLSl I type
  • STRAIGHT COBALT DRILLSl I type
  • STRAIGHT COBALT DRILLSl I type

STRAIGHT COBALT DRILLSl I type COSD 2.7

5.00 (1)
Item.#
06590972
Mfr.#
COSD 2.7
Package Qty.
1Box(10PC)
Ship pack of
1
47.51 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Geometry of Drill Flank
Circular cone
Helix Angle
Strong kinks
Material
HSSCo cobalt HSS (high speed steel)
Blade Diameter D (phi mm)
2.7
Tolerance
h8
Thinning Shape of Drills
X type thinning
Overall Length L (mm)
64
Flute Length l (mm)
26
Work Material
Structural steel, carbon steel, alloy steel, prehardened steel, die steel, stainless steel, cast iron, aluminium alloys, non-ferrous metals
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in the hand-held drill to 1mm about stainless steel.
5
From Japan
On 2012-07-26 09:38:38
Tenaciously, hard to break. As a result of various comparison, it was calm on this product.
This review is about item#06590972.