Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE

COBALT STRAIGHT DRILL Ⅰ TYPE COSD 2.8

5.00 (1)
Item.#
06590981
Mfr.#
COSD 2.8
Package Qty.
1Box(10PC)
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Thinning Shape of Drills
x-shaped thinning
Overall Length L (mm)
67
Flute Length l (mm)
27
Geometry of Drill Flank
Cone
Tolerance
h8
Helix Angle
Strength twist
Material
Cobalt HSS (high speed steel) HSSCo
Blade Diameter D (phi mm)
2.8
Work Material
Structural steel, carbon steel, alloy steel, Purehadon steel, die steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used with a drill on a stainless steel of about 1 mm.
5
From Japan
On 2012-07-26 09:38:38
It is tenacious and difficult to break. As a result of various comparisons, I settled on this product.
This review is about item#06590972.