Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE

COBALT STRAIGHT DRILL Ⅰ TYPE COSD 3

4.17 (6)
Item.#
06591006
Mfr.#
COSD 3
Package Qty.
1Box(10PC)
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Blade Diameter D (phi mm)
3.0
Thinning Shape of Drills
X type thinning
Overall Length L (mm)
71
Flute Length l (mm)
29.5
Tolerance
h8
Geometry of Drill Flank
Circular cone
Helix Angle
Strong kinks
Material
Cobalt high-speed steel HSSCo
Work Material
Structural steel, carbon steel, alloy steel, prehardened steel, die steel, stainless steel, cast iron, aluminium alloys, non-ferrous metals
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Stain drilling
5
From Japan
On 2018-04-11 22:43:52
There is good biting and no punch is required. For now I do not use other manufacturer's kill.
This review is about item#6591024.
Drilling
3
From Japan
On 2016-03-17 18:13:22
It is normally good. It would be even better if there is a tool that can be reused by grinding.
This review is about item#06591067.
Car maintenance
4
From Japan
On 2014-06-07 09:50:47
I will also purchase it.
This review is about item#06591006.
Drilling of stain board
5
From Japan
On 2013-12-14 08:03:46
Work fast
This review is about item#06591051.
Drilling of stainless steel machine
5
From Japan
On 2012-10-18 21:48:13
Sharpness lasts long
This review is about item#06591051.
Preliminary drilling into H steel
3
From Japan
On 2012-02-23 13:32:30
I want a bit more digest
This review is about item#06591042.