Buy more than* S$200* and get FREE SHIPPING

  • STRAIGHT COBALT DRILLSl I type
  • STRAIGHT COBALT DRILLSl I type
  • STRAIGHT COBALT DRILLSl I type
  • STRAIGHT COBALT DRILLSl I type

STRAIGHT COBALT DRILLSl I type COSD 3.3

4.00 (5)
Item.#
06591033
Mfr.#
COSD 3.3
Package Qty.
1Box(10PC)
Ship pack of
1
48.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Geometry of Drill Flank
Circular cone
Helix Angle
Strong kinks
Material
Cobalt high-speed steel HSSCo
Blade Diameter D (phi mm)
3.3
Tolerance
h8
Thinning Shape of Drills
X type thinning
Overall Length L (mm)
73
Flute Length l (mm)
31.5
Work Material
Structural steel, carbon steel, alloy steel, prehardened steel, die steel, stainless steel, cast iron, aluminium alloys, non-ferrous metals
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Drilling
3
From Japan
On 2016-03-17 18:13:22
It is normally good. It would be even better if there is a tool that can be reused by grinding.
This review is about item#06591067.
Car maintenance
4
From Japan
On 2014-06-07 09:50:47
I will also purchase it.
This review is about item#06591006.
Drilling of stain board
5
From Japan
On 2013-12-14 08:03:46
Work fast
This review is about item#06591051.
Drilling of stainless steel machine
5
From Japan
On 2012-10-18 21:48:13
Sharpness lasts long
This review is about item#06591051.
Preliminary drilling into H steel
3
From Japan
On 2012-02-23 13:32:30
I want a bit more digest
This review is about item#06591042.