Buy more than* S$200* and get FREE SHIPPING

  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE

COBALT STRAIGHT DRILL Ⅰ TYPE COSD 4.3

4.20 (5)
Item.#
06591137
Mfr.#
COSD 4.3
Package Qty.
1Box(10PC)
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Thinning Shape of Drills
X type thinning
Overall Length L (mm)
83
Flute Length l (mm)
38
Geometry of Drill Flank
Circular cone
Tolerance
h8
Helix Angle
Strong kinks
Material
HSSCo cobalt HSS (high speed steel)
Blade Diameter D (phi mm)
4.3
Work Material
Structural steel, carbon steel, alloy steel, prehardened steel, die steel, stainless steel, cast iron, aluminium alloys, non-ferrous metals
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Pilot hole with hand drill
2
From Japan
On 2018-02-28 16:27:49
3.5mm Although it is good to use it is easy to break compared to other companies.
This review is about item#6591155.
Drilling
4
From Japan
On 2017-12-01 14:58:39
Sharpness is good, it is good for long-term use I would appreciate it if the blade length is a little longer
This review is about item#6591103.
Drilling of iron plate
5
From Japan
On 2017-09-30 19:16:11
Convenient because the cutting edge does not slip without using a punch. Also sharpness is outstanding and other things can no longer be used.
This review is about item#6591121.
Used for drilling taps
5
From Japan
On 2015-02-02 17:21:13
Quality does not have any problem at all but I am using it all the time but it is stickier than the products of other companies and it is more thankful if the amount of money that goes well is a bit cheaper ...
This review is about item#06591121.
Used for drilling aluminum plate, iron plate.
5
From Japan
On 2010-12-17 14:25:06
Since we have been using it all the time, the quality is good. And most of all, the price is attractive. It is bad for past suppliers, but if thousands of yen is cheaper, I will buy it with Monotaro san. I wish I knew it sooner.
This review is about item#06591155.