Buy more than* S$200* and get FREE SHIPPING

  • STRAIGHT COBALT DRILLSl I type
  • STRAIGHT COBALT DRILLSl I type
  • STRAIGHT COBALT DRILLSl I type

STRAIGHT COBALT DRILLSl I type COSD 5

4.00 (1)
Item.#
06591207
Mfr.#
COSD 5
Package Qty.
1Box(10PC)
Ship pack of
1
74.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Blade Diameter D (phi mm)
5.0
Thinning Shape of Drills
X type thinning
Overall Length L (mm)
92
Flute Length l (mm)
43
Tolerance
h8
Geometry of Drill Flank
Circular cone
Helix Angle
Strong kinks
Material
Cobalt high-speed steel HSSCo
Work Material
Structural steel, carbon steel, alloy steel, prehardened steel, die steel, stainless steel, cast iron, aluminium alloys, non-ferrous metals
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2014-06-07 09:42:19
Cut destination is good, but at the time through the rotation is slow, it pulled. Iron plate is stretched thin with the iron plate. So cheap, I think it is better to buy than to polish.
This review is about item#06591207.