Buy more than* S$200* and get FREE SHIPPING

  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE

COBALT STRAIGHT DRILL Ⅰ TYPE COSD 5.1

4.00 (1)
Item.#
06591216
Mfr.#
COSD 5.1
Package Qty.
1Box(10PC)
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Thinning Shape of Drills
X type thinning
Overall Length L (mm)
92
Flute Length l (mm)
43
Geometry of Drill Flank
Circular cone
Tolerance
h8
Helix Angle
Strong kinks
Material
Cobalt high-speed steel HSSCo
Blade Diameter D (phi mm)
5.1
Work Material
Structural steel, carbon steel, alloy steel, prehardened steel, die steel, stainless steel, cast iron, aluminium alloys, non-ferrous metals
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2014-06-07 09:42:19
The tip is good, but if it is slow, it will be pulled when it penetrates. If the iron plate is thin, the iron plate will stretch. Because it is cheap, I think that it is better to purchase than to polish.
This review is about item#06591207.