Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE

COBALT STRAIGHT DRILL Ⅰ TYPE COSD 5.4

4.00 (1)
Item.#
06591243
Mfr.#
COSD 5.4
Package Qty.
1Box(10PC)
Ship pack of
1
96.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Geometry of Drill Flank
Cone
Helix Angle
High helix
Material
Cobalt HSS (high speed steel) HSSCo
Blade Diameter D (phi mm)
5.4
Tolerance
h8
Thinning Shape of Drills
X-shaped thinning
Overall Length L (mm)
95
Flute Length l (mm)
45
Work Material
Structural steel, carbon steel, alloy steel, Harden steel, die steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2014-06-07 09:42:19
The tip is good, but if it is slow, it will be pulled when it penetrates. If the iron plate is thin, the iron plate will stretch. Because it is cheap, I think that it is better to purchase than to polish.
This review is about item#06591207.