Buy more than* S$200* and get FREE SHIPPING

  • STRAIGHT COBALT DRILLSl I type
  • STRAIGHT COBALT DRILLSl I type
  • STRAIGHT COBALT DRILLSl I type

STRAIGHT COBALT DRILLSl I type COSD 5.7

4.00 (1)
Item.#
06591277
Mfr.#
COSD 5.7
Package Qty.
1Box(10PC)
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Flute Length l (mm)
47
Geometry of Drill Flank
Cone
Helix Angle
High helix
Material
Cobalt HSS (high speed steel) HSSCo
Tolerance
h8
Blade Diameter D (phi mm)
5.7
Thinning Shape of Drills
X-shaped thinning
Overall Length L (mm)
98
Work Material
Structural steel, carbon steel, alloy steel, Harden steel, die steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2014-06-07 09:42:19
The tip is good, but if it is slow, it will be pulled when it penetrates. If the iron plate is thin, the iron plate will stretch. Because it is cheap, I think that it is better to purchase than to polish.
This review is about item#06591207.