|
COBALT STRAIGHT DRILL Ⅰ TYPE COSD 8
- Item.#
- 06591505
- Mfr.#
- COSD 8
- Package Qty.
- 1Box(10PC)
- Ship pack of
- 1
Item Feature
- Point Angle (Degree)
- 135
- Thinning Shape of Drills
- X type thinning
- Overall Length L (mm)
- 114
- Flute Length l (mm)
- 57
- Geometry of Drill Flank
- Circular cone
- Tolerance
- h8
- Helix Angle
- Strong kinks
- Material
- HSSCo cobalt HSS (high speed steel)
- Blade Diameter D (phi mm)
- 8
- Work Material
- Structural steel, carbon steel, alloy steel, prehardened steel, die steel, stainless steel, cast iron, aluminium alloys, non-ferrous metals
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought