Buy more than* S$200* and get FREE SHIPPING

  • STRAIGHT COBALT DRILLSl I type
  • STRAIGHT COBALT DRILLSl I type
  • STRAIGHT COBALT DRILLSl I type
  • STRAIGHT COBALT DRILLSl I type

STRAIGHT COBALT DRILLSl I type COSD 8.5

Item.#
06591557
Mfr.#
COSD 8.5
Package Qty.
1Box(5PC)
Ship pack of
1
97.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Flute Length l (mm)
61
Thinning Shape of Drills
X type thinning
Overall Length L (mm)
121
Work Material
Structural steel, carbon steel, alloy steel, prehardened steel, die steel, stainless steel, cast iron, aluminium alloys, non-ferrous metals
Tolerance
h8
Blade Diameter D (phi mm)
8.5
Helix Angle
Strong kinks
Material
HSSCo cobalt HSS (high speed steel)