Buy more than* S$200* and get FREE SHIPPING

  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE

COBALT STRAIGHT DRILL Ⅰ TYPE COSD 8.6

Item.#
06591566
Mfr.#
COSD 8.6
Package Qty.
1Box(5PC)
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Flute Length l (mm)
61
Thinning Shape of Drills
X-shaped thinning
Overall Length L (mm)
121
Work Material
Structural steel, carbon steel, alloy steel, Harden steel, die steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Tolerance
h8
Blade Diameter D (phi mm)
8.6
Helix Angle
High helix
Material
Cobalt HSS (high speed steel) HSSCo