Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE

COBALT STRAIGHT DRILL Ⅰ TYPE COSD 9

Item.#
06591602
Mfr.#
COSD 9
Package Qty.
1Box(5PC)
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Overall Length L (mm)
124
Flute Length l (mm)
63
Thinning Shape of Drills
X type thinning
Tolerance
h8
Material
HSSCo cobalt HSS (high speed steel)
Blade Diameter D (phi mm)
9.0
Helix Angle
Strong kinks