Buy more than* S$200* and get FREE SHIPPING

  • STRAIGHT COBALT DRILLSl I type
  • STRAIGHT COBALT DRILLSl I type
  • STRAIGHT COBALT DRILLSl I type

STRAIGHT COBALT DRILLSl I type COSD 9.5

Item.#
06591654
Mfr.#
COSD 9.5
Package Qty.
1Box(5PC)
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Blade Diameter D (phi mm)
9.5
Helix Angle
Strong kinks
Material
HSSCo cobalt HSS (high speed steel)
Tolerance
h8
Thinning Shape of Drills
X type thinning
Overall Length L (mm)
127
Flute Length l (mm)
65