Buy more than* S$200* and get FREE SHIPPING

  • STRAIGHT COBALT DRILLSl I type
  • STRAIGHT COBALT DRILLSl I type
  • STRAIGHT COBALT DRILLSl I type

STRAIGHT COBALT DRILLSl I type COSD 9.9

Item.#
06591697
Mfr.#
COSD 9.9
Package Qty.
1Box(5PC)
Ship pack of
1
159.90 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Overall Length L (mm)
130
Flute Length l (mm)
67
Thinning Shape of Drills
X-shaped thinning
Tolerance
h8
Material
Cobalt HSS (high speed steel) HSSCo
Blade Diameter D (phi mm)
9.9
Helix Angle
High helix