Buy more than* S$200* and get FREE SHIPPING

  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE

COBALT STRAIGHT DRILL Ⅰ TYPE COSD 10.1

Item.#
06591715
Mfr.#
COSD 10.1
Package Qty.
1Box(5PC)
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Helix Angle
High helix
Material
Cobalt HSS (high speed steel) HSSCo
Blade Diameter D (phi mm)
10.1
Tolerance
h8
Overall Length L (mm)
133
Flute Length l (mm)
69
Thinning Shape of Drills
X-shaped thinning