Buy more than* S$200* and get FREE SHIPPING

  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE

COBALT STRAIGHT DRILL Ⅰ TYPE COSD 10.2

Item.#
06591724
Mfr.#
COSD 10.2
Package Qty.
1Box(5PC)
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Flute Length l (mm)
69
Thinning Shape of Drills
x-shaped thinning
Overall Length L (mm)
133
Tolerance
h8
Blade Diameter D (phi mm)
10.2
Helix Angle
Strength twist
Material
Cobalt HSS (high speed steel) HSSCo