Buy more than* S$200* and get FREE SHIPPING

  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE

COBALT STRAIGHT DRILL Ⅰ TYPE COSD 10.6

Item.#
06591767
Mfr.#
COSD 10.6
Package Qty.
1Box(5PC)
Ship pack of
1
249.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Blade Diameter D (phi mm)
10.6
Helix Angle
High helix
Material
Cobalt HSS (high speed steel) HSSCo
Tolerance
h8
Thinning Shape of Drills
X-shaped thinning
Overall Length L (mm)
137
Flute Length l (mm)
70