Buy more than* S$200* and get FREE SHIPPING

  • STRAIGHT COBALT DRILLSl I type
  • STRAIGHT COBALT DRILLSl I type
  • STRAIGHT COBALT DRILLSl I type

STRAIGHT COBALT DRILLSl I type COSD 10.9

Item.#
06591794
Mfr.#
COSD 10.9
Package Qty.
1Box(5PC)
Ship pack of
1
219.90 SGD
ADD TO CART
Shipped after 2017-08-24
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Material
Cobalt HSS (high speed steel) HSSCo
Blade Diameter D (phi mm)
10.9
Helix Angle
High helix
Tolerance
h8
Flute Length l (mm)
72
Thinning Shape of Drills
X-shaped thinning
Overall Length L (mm)
140