Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE

COBALT STRAIGHT DRILL Ⅰ TYPE COSD 11.1

Item.#
06591812
Mfr.#
COSD 11.1
Package Qty.
1Box(5PC)
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Flute Length l (mm)
72
Thinning Shape of Drills
X-shaped thinning
Overall Length L (mm)
140
Tolerance
h8
Blade Diameter D (phi mm)
11.1
Helix Angle
High helix
Material
Cobalt HSS (high speed steel) HSSCo