Buy more than* S$200* and get FREE SHIPPING

  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE

COBALT STRAIGHT DRILL Ⅰ TYPE COSD 11.5

Item.#
06591855
Mfr.#
COSD 11.5
Package Qty.
1Box(5PC)
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Flute Length l (mm)
75
Thinning Shape of Drills
X type thinning
Overall Length L (mm)
143
Tolerance
h8
Blade Diameter D (phi mm)
11.5
Helix Angle
Strong kinks
Material
HSSCo cobalt HSS (high speed steel)