Buy more than* S$200* and get FREE SHIPPING

  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE

COBALT STRAIGHT DRILL Ⅰ TYPE COSD 12.3

5.00 (1)
Item.#
06591934
Mfr.#
COSD 12.3
Package Qty.
1Box(5PC)
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Flute Length l (mm)
78
Thinning Shape of Drills
X-shaped thinning
Overall Length L (mm)
149
Tolerance
h8
Blade Diameter D (phi mm)
12.3
Helix Angle
High helix
Material
Cobalt HSS (high speed steel) HSSCo
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
drilling
5
From Japan
On 2017-03-24 18:30:48
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6591907.