Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE

COBALT STRAIGHT DRILL Ⅰ TYPE COSD 12.5

5.00 (1)
Item.#
06591952
Mfr.#
COSD 12.5
Package Qty.
1Box(5PC)
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Flute Length l (mm)
80
Thinning Shape of Drills
X type thinning
Overall Length L (mm)
152
Tolerance
h8
Blade Diameter D (phi mm)
12.5
Helix Angle
Strong kinks
Material
Cobalt high-speed steel HSSCo
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
drilling
5
From Japan
On 2017-03-24 18:30:48
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6591907.