Buy more than* S$200* and get FREE SHIPPING

  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE
  • COBALT STRAIGHT DRILL Ⅰ TYPE

COBALT STRAIGHT DRILL Ⅰ TYPE COSD 13

Item.#
06592004
Mfr.#
COSD 13
Package Qty.
1Box(5PC)
Ship pack of
1
229.90 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Flute Length l (mm)
80
Thinning Shape of Drills
X type thinning
Overall Length L (mm)
152
Tolerance
h8
Blade Diameter D (phi mm)
13.0
Helix Angle
Strong kinks
Point Angle (Degree)
135
Material
HSSCo cobalt HSS (high speed steel)