Buy more than* S$200* and get FREE SHIPPING

  • Taper shank drill

Taper shank drill TD 7.2

Item.#
06592031
Mfr.#
TD 7.2
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
1
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
7.2
Overall Length L (mm)
158
Work Material
Structural steel, carbon steel, alloy steel, Harden steel, die steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Standard Product
JIS standard products
Point Angle (Degree)
118
Flute Length l (mm)
78
Thinning Shape of Drills
S-shaped thinning
Material
HSS (high speed steel) HSS