Buy more than* S$200* and get FREE SHIPPING

  • Taper shank drill
  • Taper shank drill
  • Taper shank drill

Taper shank drill TD 7.5

Item.#
06592065
Mfr.#
TD 7.5
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
1
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
7.5
Overall Length L (mm)
158
Work Material
Low-carbon steel, mild steel, carbon steel, alloy steel, Harden steel, high alloy steel, cast iron, aluminum alloy, copper alloy
Standard Product
JIS standard products
Point Angle (Degree)
118
Flute Length l (mm)
78
Thinning Shape of Drills
S-shaped thinning
Material
HSS (high speed steel) HSS