Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Taper shank drill
  • Taper shank drill
  • Taper shank drill

Taper shank drill TD 8

Item.#
06592117
Mfr.#
TD 8
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
1
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
8
Overall Length L (mm)
162
Work Material
Low-carbon steel, mild steel, carbon steel, alloy steel, pre-hardened steel, high alloy steel, cast iron, aluminum alloy, copper alloy
Standard Product
JIS STANDARD PRODUCTS
Point Angle (Degree)
118
Flute Length l (mm)
82
Thinning Shape of Drills
S type thinning
Material
High-speed-steel (high-speed steel) HSS