Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Taper shank drill

Taper shank drill TD 9.3

Item.#
06592241
Mfr.#
TD 9.3
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
1
Point Angle (Degree)
118
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
9.3
Standard Product
JIS standard products
Work Material
Structural steel, carbon steel, alloy steel, Harden steel, die steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Helix Angle
Standard
Tolerance
h8
Flute Length l (mm)
92
Thinning Shape of Drills
S-shaped thinning
Overall Length L (mm)
175