Buy more than* S$200* and get FREE SHIPPING

  • Taper shank drill
  • Taper shank drill
  • Taper shank drill

Taper shank drill TD 10.5

Item.#
06592363
Mfr.#
TD 10.5
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
1
Point Angle (Degree)
118
Flute Length l (mm)
98
Thinning Shape of Drills
S type thinning
Overall Length L (mm)
182
Work Material
Low-carbon steel, mild steel, carbon steel, the alloy steel, pre-hardened steel, the high alloy steel, cast iron, an aluminum alloy, a copper alloy
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
10.5
Standard Product
JIS standardized item
Material
High-speed-steel (HSS)