Buy more than* S$200* and get FREE SHIPPING

  • Taper shank drill

Taper shank drill TD 11.4

Item.#
06592451
Mfr.#
TD 11.4
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
1
Helix Angle
Standard
Tolerance
h8
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
11.4
Work Material
Structural steel, carbon steel, alloy steel, Harden steel, die steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Standard Product
JIS standard products
Point Angle (Degree)
118
Overall Length L (mm)
188
Flute Length l (mm)
105
Thinning Shape of Drills
S-shaped thinning