|
- Item.#
- 06592616
- Mfr.#
- TD 13
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Shanks (MT.No)
- 1
- Point Angle (Degree)
- 118
- Blade Diameter D (phi mm)
- 13
- Overall Length L (mm)
- 198
- Flute Length l (mm)
- 115
- Helix Angle
- Standard
- Tolerance
- h8
- Thinning Shape of Drills
- S type thinning
- Material
- High-speed-steel (high-speed steel) HSS
- Work Material
- Low-carbon steel, mild steel, carbon steel, alloy steel, pre-hardened steel, high alloy steel, cast iron, aluminum alloy, copper alloy
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought