Buy more than* S$200* and get FREE SHIPPING

  • Taper shank drill

Taper shank drill TD 13.1

Item.#
06592625
Mfr.#
TD 13.1
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
1
Point Angle (Degree)
118
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
13.1
Overall Length L (mm)
202
Helix Angle
Standard
Tolerance
h8
Flute Length l (mm)
118
Thinning Shape of Drills
S-shaped thinning
Work Material
Low-carbon steel, mild steel, carbon steel, alloy steel, Harden steel, high alloy steel, cast iron, aluminum alloy, copper alloy