Buy more than* S$200* and get FREE SHIPPING

  • Taper shank drill

Taper shank drill TD 13.3

Item.#
06592643
Mfr.#
TD 13.3
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
1
Point Angle (Degree)
118
Flute Length l (mm)
118
Thinning Shape of Drills
S-shaped thinning
Material
HSS (high speed steel) HSS
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
13.3
Overall Length L (mm)
202
Work Material
Low-carbon steel, mild steel, carbon steel, alloy steel, Harden steel, high alloy steel, cast iron, aluminum alloy, copper alloy