Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Taper shank drill

Taper shank drill TD 13.4

Item.#
06592652
Mfr.#
TD 13.4
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
1
Point Angle (Degree)
118
Blade Diameter D (phi mm)
13.4
Overall Length L (mm)
202
Flute Length l (mm)
118
Helix Angle
Standard
Tolerance
h8
Thinning Shape of Drills
S-shaped thinning
Material
HSS (high speed steel) HSS
Work Material
Low-carbon steel, mild steel, carbon steel, alloy steel, Harden steel, high alloy steel, cast iron, aluminum alloy, copper alloy