Buy more than* S$200* and get FREE SHIPPING

  • Taper shank drill
  • Taper shank drill
  • Taper shank drill

Taper shank drill TD 13.5

Item.#
06592661
Mfr.#
TD 13.5
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
1
Point Angle (Degree)
118
Thinning Shape of Drills
S type thinning
Material
High-speed-steel (high-speed steel) HSS
Blade Diameter D (phi mm)
13.5
Helix Angle
Standard
Tolerance
h8
Overall Length L (mm)
202
Flute Length l (mm)
118
Work Material
Low-carbon steel, mild steel, carbon steel, alloy steel, pre-hardened steel, high alloy steel, cast iron, aluminum alloy, copper alloy