Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Taper shank drill

Taper shank drill TD 13.8

Item.#
06592695
Mfr.#
TD 13.8
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
1
Point Angle (Degree)
118
Flute Length l (mm)
122
Thinning Shape of Drills
S type thinning
Material
High-speed-steel (high-speed steel) HSS
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
13.8
Overall Length L (mm)
205
Work Material
Low-carbon steel, mild steel, carbon steel, alloy steel, pre-hardened steel, high alloy steel, cast iron, aluminum alloy, copper alloy