Buy more than* S$200* and get FREE SHIPPING

  • Taper shank drill
  • Taper shank drill
  • Taper shank drill

Taper shank drill TD 14

4.00 (1)
Item.#
06592713
Mfr.#
TD 14
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Shanks (MT.No)
1
Thinning Shape of Drills
S type thinning
Overall Length L (mm)
205
Work Material
Low-carbon steel, mild steel, carbon steel, the alloy steel, pre-hardened steel, the high alloy steel, cast iron, an aluminum alloy, a copper alloy
Point Angle (Degree)
118
Flute Length l (mm)
122
Blade Diameter D (phi mm)
14
Standard Product
JIS standardized item
Material
High-speed-steel (HSS)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling
4
From Japan
On 2016-03-22 15:19:04
It is stable comfort.
This review is about item#06592731.