|
Taper shank drill TD 14.2
(1)
- Item.#
- 06592731
- Mfr.#
- TD 14.2
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Helix Angle
- Standard
- Tolerance
- h8
- Shanks (MT.No)
- 2
- Thinning Shape of Drills
- S type thinning
- Overall Length L (mm)
- 222
- Work Material
- Low-carbon steel, mild steel, carbon steel, the alloy steel, pre-hardened steel, the high alloy steel, cast iron, an aluminum alloy, a copper alloy
- Point Angle (Degree)
- 118
- Flute Length l (mm)
- 122
- Blade Diameter D (phi mm)
- 14.2
- Standard Product
- JIS standardized item
- Material
- High-speed-steel (HSS)
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Drilling
From Japan
On 2016-03-22 15:19:04
It is stable comfort.
Customers Who Bought This Item Also Bought