Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Taper shank drill
  • Taper shank drill
  • Taper shank drill

Taper shank drill TD 14.5

4.00 (1)
Item.#
06592765
Mfr.#
TD 14.5
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Overall Length L (mm)
222
Flute Length l (mm)
122
Blade Diameter D (phi mm)
14.5
Work Material
Low-carbon steel, mild steel, carbon steel, alloy steel, pre-hardened steel, high alloy steel, cast iron, aluminum alloy, copper alloy
Point Angle (Degree)
118
Standard Product
JIS STANDARD PRODUCTS
Material
High-speed-steel (high-speed steel) HSS
Shanks (MT.No)
2
Thinning Shape of Drills
S type thinning
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling
4
From Japan
On 2016-03-22 15:19:04
It is stable comfort.
This review is about item#06592731.